Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Warm Gold, Metallic, 11 oz (Discontinued)
Mfr # 248637
Zoro # G100480273
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Golds
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 248637
- Zoro # G100480273
- UPC # 20066185824
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Golds |
Color | Warm Gold |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Golds |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Description
Rust-Oleum Stops Rust Metallic Spray Paint is a fast-drying, rust preventative coating that contains actual metallic flakes for an enhanced finish. The proven Stops Rust formula ensures optimal durability and weather resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.