Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Verde Green, Hammered, 12 Oz (Discontinued)
Mfr # 7219830
Zoro # G700480253
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Hammered
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7219830
- Zoro # G700480253
- UPC # 20066721985
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Greens |
Color | Verde Green |
Paint and Primer Finish | Hammered |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Paint Sub-Brand | Stops Rust |
Color Family | Greens |
Application Method | Spray |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.