Shop All Paint Activators & Additives
Rust-Oleum
Vapor Barrier Primer, Clear, 2 gal, Pail
Mfr # 277500
Zoro # G8179756
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Roller, Squeegee
- Coverage 400 sq. ft.
- Base Type Solvent
- Color Clear
- Finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 277500
- Zoro # G8179756
- UPC # 20066242008
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 gal |
Container Size | 2 gal |
Description
Activator Vapor Barrier Primer, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Flat, Size 1 gal, VOC Content VOC Free, Coverage 400 sq. ft., Exposure Conditions Mild to Moderate, Dry Time 12 hr, Cure Time 12 to 14 hr, Application Temperature 60 Degrees to 80 Degrees F, For Use With Epoxy or Polyurea Top Coat, 278269
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers (18IF)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 5 gal (140.0003400.008)
- ZINSSER 1 Qt White Smart Prime Water-Based Interior/Exterior Primer/Sealer (249727)
- ZINSSER Bulls Eye 123 Plus White Water-Based Acrylic Primer 1 qt (249933)
- RUST-OLEUM Activator Vapor Barrier Primer, 1 gal. (278268)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- RUST-OLEUM Anti-Skid Paint Add 8Oz (301244)
- RUST-OLEUM Floor Coating Kit, 1 gal, Navy Gray (S6586413)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- RUST-OLEUM Primer, 1 gal., Gray, Flat Finish (310706)
- CAL-TINT II 16 Oz 830-2506 Interior Yellow Cal-Tint II Universal Colorant (830-2506)
- Rust-Oleum Paint Activators & Additives