Shop All Epoxy Coatings & Sealers
Rust-Oleum
V9100 Standard Activator, 250 VOC, 1 gal.
Mfr # 205015
Zoro # G1416624
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Resin Type Aliphatic Amine Converted Epoxy
- Coverage 125 to 225 sq. ft./gal
- VOC Content 250 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 205015
- Zoro # G1416624
- UPC # 20066116200
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Standard Epoxy Coating Activator, Base Type Solvent, Resin Type Aliphatic Amine Converted Epoxy, Color Clear, Size 1 gal, VOC Content 250 g/L, Coverage 125 to 225 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- KILZ Primer, Clear, 5 gal, Can (10030)
- PURDY PAINT BRSH XL SPRIG 4"" (144380340)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- RUST-OLEUM Paint, Safety Red, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204006)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series (385280)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Gloss, 1 qt, Tub & Tile Paint Series (384166)
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- Rust-Oleum Epoxy Coatings & Sealers