Shop All Epoxy Coatings & Sealers
Rust-Oleum
V9100 Immersion Activator, 250 VOC, 1 gal.
Mfr # 214430
Zoro # G2826354
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Resin Type Polyamide Converted Epoxy
- Coverage 100 to 175 sq. ft./gal
- VOC Content 250 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 214430
- Zoro # G2826354
- UPC # 20066132323
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Immersion Epoxy Coating Activator, Base Type Solvent, Resin Type Polyamide Converted Epoxy, Color Clear, Size 1 gal, VOC Content 250 g/L, Coverage 100 to 175 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 8 to 14 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Immersion Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #2 Flat Artist Paint Brush, Nylon Bristle (00221)
- RUST-OLEUM Moisture Stop 1 Gallon (301239)
- PREMIER Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW (5GGSS)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- RUST-OLEUM Epoxy Activator and Finish Kit, Oyster White, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248289)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9115402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9186402-3402)
- RUST-OLEUM Paint, Safety Red, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204006)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series (385280)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4432)
- RUST-OLEUM White, Gloss, 12 Oz, Approximately 10-15 sq. ft./can, Tub & Tile Paint Series (280882)
- Rust-Oleum Epoxy Coatings & Sealers