Shop All Epoxy Coatings & Sealers
Rust-Oleum
V9100 Fast Cure Activator, 250 VOC, 1 gal.
Mfr # 214432
Zoro # G2462722
original price:
$130.99
14% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Resin Type Polyamide/Modified Amine Converted Epoxy
- Coverage 115 to 190 sq. ft./gal
- VOC Content 250 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 214432
- Zoro # G2462722
- UPC # 20066132347
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Fast Cure Epoxy Coating Activator, Base Type Solvent, Resin Type Polyamide/Modified Amine Converted Epoxy, Color Clear, Size 1 gal, VOC Content 250 g/L, Coverage 115 to 190 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 2 to 4 hr, Cure Time 2 to 4 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Fast Cure Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Performance Spary Gun (26837)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Red-Orange (2558838)
- ZORO SELECT Heavy Duty Extension Pole, Size 4 to 8 Ft (1UFN7)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Clear, Water -Based (1801838)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal (6082)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9122402-4432)
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 gal. (C9502402)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9192402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9125402-4432)
- Rust-Oleum Epoxy Coatings & Sealers