Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal
Mfr # 245380
Zoro # G1983371
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Browns
- Finish High Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245380
- Zoro # G1983371
- UPC # 20066172671
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Browns |
Finish | High Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Chestnut Brown |
Coverage | 230 to 450 sq ft/gal |
VOC Content | Less Than 340g/L |
Dry Time | 4 to 8 hr |
Dry Time Recoat | 24 hr |
Application Method | Brush, Roller, Spray |
Resin Type | Modified Alkyd Enamel |
Standards | MPI #9, #48, #81, #96 Certified |
Paint and Primer Sub Category | Enamels |
Exposure Conditions | Interior/Exterior |
Base Type | Oil |
Description
Alkyd Enamel Paint, VOC Less Than 340 Grams per Liter, Size 1 gal., Color Chestnut Brown, Coverage 325 to 675 Square-Ft., Dry Time Tack Free 2 to 4 Hours, Dry Time 6-10 Hours, Dry Time Recoat 24 Hours, Application Temperature 32-100 (F) F, Application Method Brush, Roller or Spray Gun, Metal, Steel, Wood, Exposure Conditions Mild to Moderate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Airless Paint Hose 3/8" x 50 ft. 3500 psi (2000040)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 6'-12' Painting Extension Pole (R056)
- RUST-OLEUM Black, Gloss, 24 oz (334128)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Yellow, 1 gal (7543402)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Leather Brown, 1 qt (7775502)
- RUST-OLEUM Modern Masters 6oz Metallic Paint Rose Gold (ME79006)
- RUST-OLEUM Exterior Paint, Satin, Oil Base, Black, 1 gal (237543)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Dark Bronze, 1 qt (239075)
- RUST-OLEUM Rust-Oleum Painter's Touch Gray Flat Water-Based Acrylic Ultra Cover Primer 1 qt (1980502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (1282402)
- Rust-Oleum Exterior Paints