Shop All Spray Primer
Rust-Oleum
Universal Bonding Primer Gray, Flat Finish, 12 oz
Mfr # 330491
Zoro # G800480320
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Color Universal Bonding Primer Gray
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 330491
- Zoro # G800480320
- UPC # 20066379957
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 Oz |
Details
Paint Color Family | Golds |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Color | Universal Bonding Primer Gray |
Brand and Series | Rust-Oleum Stops Rust |
Item | Spray Paint |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Series | Stops Rust |
Finish | Flat |
Description
Rust-Oleum Stops Rust Universal Bonding Primer is specially designed to bond any topcoat to difficult-to-paint surfaces including galvanized steel and two part epoxies. This proven Stops Rust coating ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY SEAL Goof Proof Semi-Transparent Burnt Hickory Oil-Based Penetrating Wood Stain/Sealer 1 gal (145)
- STAY PUT Drapable Vinyl Drop, 9x12, 2 mil, PK12 (04301)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- GENERAL FINISHES 1 Qt Winter White Glaze Effects Water-Based Translucent Color (QTWW)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz (260737)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- KRYLON INDUSTRIAL Spray Primer, Black, Flat Finish, 13 oz. (K01316A07)
- Rust-Oleum Spray Primer