Shop All Spray Paint
Rust-Oleum
Turquoise, Matte, 12 Oz
Mfr # 358842
Zoro # G711249207
product price: $18.29
/ea
Sold in multiples of 6 for $109.74
$109.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 Oz
- Paint and Primer Surface Material Outdoor fabrics
- Includes Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 358842
- Zoro # G711249207
- UPC # 20066467135
- Country of Origin United States
- Category Spray Paint
Details
Color | Turquoise |
Net Weight | 12 Oz |
Paint and Primer Surface Material | Outdoor fabrics |
Includes | Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions |
Sheen | Matte |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- RID ORUST American Hydro Systems Rid O' Rust 64 oz Rust Preventer (RR1)
- LINZER PAINTING SET 6PC (RS 1736)
- RUST-OLEUM Medium Gray, Matte, 12 Oz (358839)
- RUST-OLEUM Chili Red, Matte, 12 Oz (379554)
- RUST-OLEUM Navy, Matte, 12 Oz (358832)
- RUST-OLEUM Aged Gray, Matte, 30 oz (285143)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- KRYLON INDUSTRIAL Spray Paint, Ultra Black, Ultra-Flat, 12 oz (K01602A07)
- Rust-Oleum Spray Paint & Primer