Rust-Oleum

Tub and Tile Refinishing Kit, Almond, Gloss, 1 qt, 70 to 110 sq ft/gal (Discontinued)


This Product is Discontinued
Shop for all Epoxy Coatings & Sealers

Key Features

  • Sub-Category Epoxies
  • Color Family Browns
  • Color Almond
  • Finish Gloss
  • Size 1 qt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 qt

Description

Tub and Tile Refreshing Kit, Base Type Solvent, Resin Type Epoxy Acrylic, Color Almond, Finish Gloss, Size 1 qt, VOC Content Less Than 250 g/L, Coverage 70 to 110 sq ft/gal, Dry Time 1 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Cast Iron Bath Tubs and Sinks, Includes Activator, Base

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.