Shop All Automotive Spray Paints
This Product is Discontinued
Rust-Oleum
Trunk Paint, Gray/White, 11 oz. (Discontinued)
Mfr # 251580
Zoro # G3527571
This Product is Discontinued
Key Features
- Color Gray/White
- Color Family Grays
- Finish Flat
- Net Weight 11 oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 251580
- Zoro # G3527571
- UPC # 020066191641
- Country of Origin United States
- Category Automotive Spray Paints
Details
Color | Gray/White |
Color Family | Grays |
Finish | Flat |
Net Weight | 11 oz |
Coverage | 8 to 12 sq ft |
Dry Time Recoat | 24 hr |
Item | Trunk Paint |
Dry Time Tack Free | 1 to 2 hr |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time | 3 to 4 hr |
Description
Trunk Paint, Gray/White, Flat Finish, Net Weight 11 oz, Coverage 8 to 12 sq ft, Dry Time 3 to 4 hr, Dry Time Recoat 24 hr, Dry Time Tack Free 1 to 2 hr, Application Temperature 50 Degrees to 90 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.