Shop All Automotive Coatings
Rust-Oleum
Truck Bed Coating, Black, Water Base, 1 qt
Mfr # 342668
Zoro # G208370599
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Method Roller
- Sub Brand Stops Rust
- Finish Texture Textured
- Resin Type Styrenated Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 342668
- Zoro # G208370599
- UPC # 20066433666
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 qt |
Details
Item | Truck Bed Coating |
Color | Black |
Application Method | Roller |
Sub Brand | Stops Rust |
Finish Texture | Textured |
Resin Type | Styrenated Acrylic |
Base Type | Water |
Sheen | High-Gloss |
Compatible Surface Material | Metal |
Coverage Area | 35 to 40 sq ft |
Brand and Series | Rust-Oleum Automotive |
Description
Truck Bed Coating, Base Type Water, Color Family Black, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Textured, Resin Type Styrenated Acrylic, Color Black, Container Size 1 qt, Coverage Area 35 to 40 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Performance Spary Gun (26837)
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle, 1 (4424-2 1/2)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Gloss Black, 11 Ounce Aerosol Spray Can (SP124)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 gal (342669)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- RUST-OLEUM Spray Primer, Clear, 11 oz. (251572)
- RUST-OLEUM Rubberized Coating, Black, 1 qt (344763)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- Rust-Oleum Automotive Paints & Primers