Shop All Automotive Coatings
Rust-Oleum
Truck Bed Coating, Black, Water Base, 1 gal
Mfr # 342669
Zoro # G108370576
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Method Roller
- Compatible Surface Material Metal
- Sub Brand Stops Rust
- Coverage Area 140 to 160 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 342669
- Zoro # G108370576
- UPC # 20066433673
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Truck Bed Coating |
Color | Black |
Application Method | Roller |
Compatible Surface Material | Metal |
Sub Brand | Stops Rust |
Coverage Area | 140 to 160 sq ft |
Sheen | High-Gloss |
Base Type | Water |
Finish Texture | Textured |
Resin Type | Styrenated Acrylic |
Brand and Series | Rust-Oleum Automotive |
Description
Truck Bed Coating, Base Type Water, Color Family Black, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Textured, Resin Type Styrenated Acrylic, Color Black, Container Size 1 gal, Coverage Area 140 to 160 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40165)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility White, Solvent -Based (A03900007)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 qt (342668)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- RUST-OLEUM Automotive Primer, Black, 12 oz. (249418)
- RUST-OLEUM Automotive Filler Primer, Red, 11 oz. (249320)
- 3M BOOTH COATING - 1GAL (MMM6839)
- Rust-Oleum Automotive Coatings