Shop All Striping & Marking Paint
Rust-Oleum
Traffic Zone Striping Paint, 5 gal., Yellow, Water-Based
Mfr # 2348300
Zoro # G8525623
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Traffic Zone Striping Paint
- Coverage 330 to 690 Linear ft./4" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2348300
- Zoro # G8525623
- UPC # 20066234836
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Paint, Water Based Acrylic, Line Striping Aerosol No, Traffic Yellow, Size 5 gal, Striping Paint, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 330 to 690 Linear ft/4 in Strip, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, VOC Content Less Than 100 g/L, Standards MPI #97 Certified, For Use With Striping Machines
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (403T19)
- RUST-OLEUM 12 oz. Flat Black Engine Enamel (248903)
- GENERAL FINISHES 1 Pt Pecan Wood Stain Water-Based Penetrating Stain (WPPT)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Yellow, Water -Based (2348402)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., White, Water-Based (2391402)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Alert Orange, 20 oz (203026V)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., White, Water -Based (K52130404-20)
- Rust-Oleum Striping & Marking Paint