Shop All Striping & Marking Paint
Rust-Oleum
Traffic Zone Striping Paint, 5 gal., White, Water-Based
Mfr # 2391300
Zoro # G8525632
original price:
$256.78
48% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Traffic Zone Striping Paint
- Coverage 330 to 690 Linear ft./4" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2391300
- Zoro # G8525632
- UPC # 20066239138
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Paint, Water Based Acrylic, Line Striping Aerosol No, Traffic White, Size 5 gal, Striping Paint, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 330 to 690 Linear ft/4 in Strip, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, VOC Content Less Than 100 g/L, Standards MPI #97 Certified, For Use With Striping Machines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 517 Uni-Tip Reversible Spray Tip (69-517)
- HANDY PAINT PAIL HANDY PAINT PAIL LINERS (2520-CT)
- GERSON Filler/Paint Spreaders, Junior 4-1/4 x 2-1/2 Spreaders, 100-Count, Case of 5, 500PK (030001)
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 1 gal (F3MCLGA)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Blue, Water -Based (2326402)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Black, 20 oz (1675838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Clear, 20 oz (1601838V)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Orange, Solvent -Based (362972)
- RUST-OLEUM Inverted Water-Based Marking Spray Paint, 17 Oz, Fluorescent Red-Orange, 12PK (203037-12PK)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Green, 20 oz (203023V)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- Rust-Oleum Striping & Marking Paint