Shop All Striping & Marking Paint
Rust-Oleum
Traffic Zone Striping Paint, 1 gal., Traffic White, Water -Based
Mfr # 283903
Zoro # G9110166
original price:
$55.99
10% off
new price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Striping Paint
- Coverage 250 to 450 Linear ft./4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 283903
- Zoro # G9110166
- UPC # 20066272487
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, Traffic White, Size 1 gal, Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Paint and Primer Application Method Brush, Roller, Spray, Coverage 250 to 450 Linear ft/4 in, Net Weight 1 gal, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, VOC Content Less Than 100 g/L, Standards MPI #97 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black, Flat, 12 Oz (334020)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- ARROWORTHY 2" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle (9030 2)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (140606042)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based (283900)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based (283868)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Yellow, Water -Based (283902)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based (350994)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031CT)
- RUST-OLEUM Rust-Oleum Specialty Flat Fluorescent Red Spray Paint 11 oz (1991830)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- Rust-Oleum Striping & Marking Paint