Shop All Striping & Marking Paint
Rust-Oleum
Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based
Mfr # 283868
Zoro # G9110193
original price:
$77.25
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Water
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Striping Paint
- Coverage 250 to 450 Linear ft./4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 283868
- Zoro # G9110193
- UPC # 20066272456
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, Traffic Red, Size 1 gal, Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Paint and Primer Application Method Brush, Roller, Spray, Coverage 250 to 450 Linear ft/4 in, Net Weight 1 gal, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, VOC Content Less Than 100 g/L, Standards MPI #97 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- STEEL-IT Steel-It LVOC (High-Solids) Epoxy Primer (2 Gallon Kit) (4220G)
- 3M 30 mL. Black Single Step (08682)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based (283900)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic White, Water -Based (283903)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Bike Lane Green, Water -Based (283907)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Caution Yellow, Solvent -Based (V2345838V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (203035)
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based (264695)
- SEYMOUR MIDWEST InvertedTip Solvent Base White20oz (20-952)
- Rust-Oleum Striping & Marking Paint