Shop All Marine Paints
Rust-Oleum
Topside Paint, Battleship Gray, Alkyd
Mfr # 207005
Zoro # G2908981
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Grays
- Base Type Oil
- Resin Type Alkyd
- Surface Metal, Wood
- Coverage 100 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 207005
- Zoro # G2908981
- UPC # 20066118921
- Country of Origin United States
- Category Marine Paints
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Topside Paint, Resin Type Alkyd, Color Battleship Gray, Finish Gloss, Size 1 qt., VOC Content VOC Free, Coverage 100 sq. ft./gal., Exposure Conditions Exterior, Dry Time 4 to 7 hr., Cure Time 48 hr., Application Temperature 50 to 90 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Peel Away™ Laminated Paper, 10 Sheet Pack 39x39 inchs (1024)
- SEYMOUR MIDWEST InvertedTip Mrking Black 20oz (20-663)
- BINKS Aluminum Pressure Cup, Clamp Type Lid (80-600)
- GRACO Tip Guard Base 7/8 in. (246215)
- RUST-OLEUM Topside Paint, White, Alkyd (206999)
- RUST-OLEUM Topside Paint, Black, Alkyd (207006)
- RUST-OLEUM Topside Paint, Bright Red, Alkyd (207004)
- RUST-OLEUM Boat Bottom Antifouling Paint, Blue, Alkyd (207013)
- RUST-OLEUM Marine Coating, Deep Green, Alkyd (207007)
- RUST-OLEUM 1 Qt. Gloss Sand Beige Topside Paint (207003)
- INTERLUX Interlux YPA984G Primocon Metal Primer, Gal., 2/case (YPA984G)
- Rust-Oleum Marine Paints