Shop All Spray Paint
Rust-Oleum
Textured Spray Paint, Rustic Umber, Textured, 12 Oz
Mfr # 239122
Zoro # G3389215
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Oranges
- Paint and Primer Finish Textured
- Net Weight 12 Oz
- Coverage 4 to 6 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 239122
- Zoro # G3389215
- UPC # 20066161323
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Textured Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Textured Spray Paint, Color Family Orange, Compatible Surface Material Concrete, Masonry, Metal, Wood, Finish Texture Textured, Resin Type Solvent Acrylic, Color Rustic Umber, Container Size 12 oz, Coverage Area 8 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Flameproof Coating, Aluminum, Flat (ESP117000)
- OLD MASTERS 1/2 Pt Golden Oak Oil-Based Gel Stain (80216)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-0402)
- HOME-PRO 9" Paint Roller Cover, 1/2" Nap, Polyester, 36 PK (933)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- RUST-OLEUM Textured Spray Paint, Aged Iron, Textured, 12 Oz (223525)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Light Tint Base Water-Based Acrylic Chalk Paint 30 oz (287688)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Gloss, 15 oz (V2170838)
- RUST-OLEUM Metallic Paint & Primer In One Spray Paint (249131)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- Rust-Oleum Spray Paint