Rust-Oleum

Textured Spray Paint, Radiant Brass, Textured, 12 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Color Family Silvers
  • Color Radiant Brass
  • Paint and Primer Finish Textured
  • Net Weight 12 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Textured Spray Paint, Opacity 0 Percent, Coating Application Textured Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Concrete, Masonry, Metal, Wood, Finish Texture Textured, Resin Type Solvent Acrylic, Color Radiant Brass, Coverage Area 8 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 to 48 hr, Maximum Application Temperature 90 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products