Shop All Spray Paint
Rust-Oleum
Sunburst Yellow, Gloss, 12 oz
Mfr # 338922
Zoro # G100480297
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color Sunburst Yellow
- Net Weight 12 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 338922
- Zoro # G100480297
- UPC # 20066426156
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Sunburst Yellow |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Yellows |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Sheen | Gloss |
Description
Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium coating for multi-purpose use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- GRACO Endurance Pump, 2004 to 2014 Models (17C718)
- REDTREE INDUSTRIES Redtree Industries 10011 Badger Fine Finish Natural Bristle Paint Brush - 1" (10011)
- ZORO SELECT Paint Can Opener, PK2 (2FDK5)
- RUST-OLEUM Spray, Galvanized, Bright Gray (7584838)
- RUST-OLEUM Matte Aged Gray, Matte, 12 oz (302592)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM PT2X 12OZ Sienna Paint (366987)
- RUST-OLEUM Spray Paint, Rustic Pink, 12 Oz (355035)
- RUST-OLEUM Coastal Gray, Satin, 12 Oz (312819)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Red Tile, 12 oz (313815)
- Rust-Oleum Spray Paint & Primer