Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Ylw/Black, 48in W, Fiberglass
Mfr # 292462
Zoro # G1895455
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1/8 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 292462
- Zoro # G1895455
- UPC # 20066309862
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Lip Height | 1 1/4 in |
Depth | 10 in |
Grit Size | Medium |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1/8 in |
Standards | NFSI Certified |
Tread Pattern | Medium Grit Coating |
Installation Method | Adhesive and Fasteners |
Series | SAFESTEP |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
Nose Style | Square |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Base Material | Fiberglass Reinforced Plastic |
Edge Style | Square |
Indoor/Outdoor Usage | Indoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 10 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, L (24CL)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, White (304340222)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- RUST-OLEUM Anti-Slip Stair Nosing, 48in W, Fiberglass (292484)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings