Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Ylw/Black, 36in W, Fiberglass
Mfr # 292461
Zoro # G1895461
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1/8 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 292461
- Zoro # G1895461
- UPC # 20066308698
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 10 in |
Lip Height | 1 1/4 in |
Grit Size | Medium |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1/8 in |
Standards | NFSI Certified |
Tread Pattern | Medium Grit Coating |
Installation Method | Adhesive and Fasteners |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Nose Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Two-Stage Installation | No |
Installation Hardware Included | Yes |
Series | SAFESTEP |
Surface Design | Full Coverage Grit |
Base Material | Fiberglass Reinforced Plastic |
Edge Style | Square |
Indoor/Outdoor Usage | Indoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 10 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- CONDOR Belt, Lifting, M, Black (6T563)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- RUST-OLEUM Stair Nosing, Ylw, 36inW, Plstic/Fiberglass (271819)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- RUST-OLEUM Stair Nosing, Ylw, 32inW, Plstic/Fiberglass (271818)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black-Drilled (121-BLA3)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings