Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Yellow/Black, 59in W
Mfr # 271797
Zoro # G5371152
original price:
$164.89
9% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 271797
- Zoro # G5371152
- UPC # 20066230685
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 59 in |
Depth | 10 in |
Lip Height | 1 1/4 in |
Grit Size | Coarse |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Tread Pattern | Coarse |
Installation Method | Adhesive and Fasteners |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Nose Style | Square |
Surface Design | Full Coverage Grit |
Series | SAFESTEP |
Base Material | Fiberglass Reinforced Plastic |
Two-Stage Installation | No |
Edge Style | Square |
Number of Grit Strips | 1 |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 10 in, Overall Width 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Circuit Breaker Lockout, 1-4"x2", 120/277V (7316)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (CH1-220)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- SUPERGRIT 1 7/8" Stair Nosing 5'0" Black Surehold Anchors (121BF-BLA5)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings