Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Yellow/Black, 48in W
Mfr # 271800
Zoro # G5371186
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 271800
- Zoro # G5371186
- UPC # 20066230715
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 13 1/2 in |
Lip Height | 1 1/4 in |
Grit Size | Coarse |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Tread Pattern | Coarse |
Installation Method | Adhesive and Fasteners |
Number of Grit Strips | 1 |
Surface Design | Full Coverage Grit |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Edge Style | Square |
Series | SAFESTEP |
Installation Hardware Included | Yes |
Base Material | Fiberglass Reinforced Plastic |
Two-Stage Installation | No |
Nose Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 13 1/2 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-10S)
- NMC Electrical Marker, 277 Volts, Pk25 (JL22008O)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, M (151800-200-030-23)
- RUST-OLEUM Stair Tread, Yellow/Black, 32in W (271798)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292463)
- RUST-OLEUM Stair Nosing, Ylw, 32inW, Plstic/Fiberglass (271818)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- RUST-OLEUM Anti-Slip Stair Nosing, 48in W, Fiberglass (292484)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121121)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings