Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Tread, Yellow/Black, 32in W
Mfr # 271798
Zoro # G5371161
original price:
$134.70
19% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 271798
- Zoro # G5371161
- UPC # 20066230692
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 32 in |
Depth | 13 1/2 in |
Lip Height | 1 1/4 in |
Grit Size | Coarse |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Coarse |
Number of Grit Strips | 1 |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Base Material | Fiberglass Reinforced Plastic |
Edge Style | Square |
Surface Design | Full Coverage Grit |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Series | SAFESTEP |
Nose Style | Square |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 13 1/2 in, Overall Width 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVZ11-M)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271797)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292463)
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings