Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Nosing, Ylw, 59inW, Plstic/Fiberglass
Mfr # 271821
Zoro # G5371213
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Color Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 271821
- Zoro # G5371213
- UPC # 20066230920
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 59 in |
Depth | 2 3/4 in |
Lip Height | 1 in |
Grit Size | Coarse |
Size (DxW) | 2 3/4 in x 59 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Coarse |
Edge Style | Square |
Base Material | Fiberglass Reinforced Plastic |
Installation Hardware Included | No |
Surface Design | Full Coverage Grit |
Series | SAFESTEP |
Two-Stage Installation | No |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Nose Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 59 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings