Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Nosing, Ylw, 48inW, Plstic/Fiberglass
Mfr # 271820
Zoro # G5371204
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1 1/4 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 271820
- Zoro # G5371204
- UPC # 20066230913
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 2 3/4 in |
Lip Height | 1 in |
Grit Size | Coarse |
Size (DxW) | 2 3/4 in x 48 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1 1/4 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Coarse |
Two-Stage Installation | No |
Series | SAFESTEP |
Surface Design | Full Coverage Grit |
Installation Hardware Included | Yes |
Base Material | Fiberglass Reinforced Plastic |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Edge Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Nose Style | Square |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC (51XBRFW120A)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271797)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292463)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60' / Military Grade-Series 54 (MG54-0660-BLA)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings