Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Stair Nosing, Ylw, 32inW, Plstic/Fiberglass
Mfr # 271818
Zoro # G5416144
original price:
$80.24
49% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32 in
- Color Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1 1/4 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 271818
- Zoro # G5416144
- UPC # 20066230890
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 32 in |
Lip Height | 1 in |
Depth | 2 3/4 in |
Grit Size | Coarse |
Size (DxW) | 2 3/4 in x 32 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1 1/4 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Coarse |
Two-Stage Installation | No |
Series | SAFESTEP |
Surface Design | Full Coverage Grit |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Base Material | Fiberglass Reinforced Plastic |
Nose Style | Square |
Edge Style | Square |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 32 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Rubber Boot, Brick Red (227050)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- RUST-OLEUM Stair Tread, Yellow/Black, 32in W (271798)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271795)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings