Shop All Spray Primer
This Product is Discontinued
Rust-Oleum
Spray Primer, White, Gloss Finish, 12 oz. (Discontinued)
Mfr # 209460
Zoro # G4071277
This Product is Discontinued
Key Features
- Paint Color Family Whites
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
- Coverage 8 to 10 sq. ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 209460
- Zoro # G4071277
- UPC # 020066123802
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 12 oz |
Description
Spray Primer, Coating Application Spray Primer, Color Family White, Compatible Surface Material Fiberglass, Plastic, Vinyl, Sheen Gloss, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 8 to 10 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Specialty, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Features Adheres to Hard-To-Paint Surfaces, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.