Shop All Spray Primer
This Product is Discontinued
Rust-Oleum
Spray Primer, Blue, Gloss Finish, 14 oz. (Discontinued)
Mfr # V2408830
Zoro # G7304755
This Product is Discontinued
Key Features
- Paint Color Family Blues
- Paint and Primer Finish Gloss
- Net Weight 14 oz.
- Coverage 14 sq. ft.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2408830
- Zoro # G7304755
- Country of Origin United States
- Category Spray Primer
Details
Paint Color Family | Blues |
Paint and Primer Finish | Gloss |
Spray Primers Item | Spray Primer |
Net Weight | 14 oz. |
Coverage | 14 sq. ft. |
Color | Blue |
Application Temperature | 50 to 100 Degrees F |
Dry Time Recoat | 1 to 24 hr. |
Exposure Conditions | Interior/Exterior |
Resin Type | Enamel |
Dry Time Tack Free | 10 to 20 min. |
Dry Time | 1 to 2 hr. |
Item | Spray Primer |
Base Type | Solvent |
Finish | Gloss |
Color Family | Blues |
Description
Spray Primer, Color Family Blues, Resin Type Enamel, Color Blue, Base Type Solvent, Dry Time 1 to 2 hr, Dry Time Tack Free 10 to 20 min, Net Weight 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.