Shop All Spray Paint
Rust-Oleum
Spray Paint, Yellow, Gloss, 12 oz
Mfr # 7747830
Zoro # G9973783
original price:
$9.59
14% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Yellows
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 6 to 10 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7747830
- Zoro # G9973783
- UPC # 20066774783
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Aerosol Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Sunburst Yellow, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 9 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Lacquer Gloss 11.25Oz (63081)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Black, Water -Based (1875838)
- RUST-OLEUM 1 Gallon International Harvester Red Gloss Farm & Implement Enamel (280167)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- RUST-OLEUM Imagine Glitter Pink Spray Paint 1025 oz (345703)
- RUST-OLEUM Spray Paint, Cinnamon, Satin, 12 Oz (334061)
- RUST-OLEUM Spray Paint, Chestnut, Flat Metallic, 11 oz (271471)
- RUST-OLEUM Spray Paint, Sail Blue, Gloss, 12 oz (7724830)
- RUST-OLEUM Spray Paint 10 Oz Sg Bk (55289830)
- RUST-OLEUM Metallic Paint & Primer In One Spray Paint (249131)
- Rust-Oleum Spray Paint & Primer