Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, Yellow, Gloss, 10 oz. (Discontinued)
Mfr # V2409830
Zoro # G7293205
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Enamel Spray Paint
- Paint Color Family Yellows
- Color Yellow
- Paint and Primer Finish Gloss
- Net Weight 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2409830
- Zoro # G7293205
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Enamel Spray Paint |
Paint Color Family | Yellows |
Color | Yellow |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz. |
Spray Paints Item | Spray Paint |
Description
Overall Spray Paint, 10 oz.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.