Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Satin, 12 oz
Mfr # 245210
Zoro # G1808777
original price:
$12.00
14% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245210
- Zoro # G1808777
- UPC # 20066172497
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4432)
- RUST-OLEUM Spray Paint, Dusty Pink, Gloss, 12 oz (202216)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EDE1650)
- ZINSSER 1 Gal White B-I-N Shellac-Base Interior/Exterior Primer (00901)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (245197)
- RUST-OLEUM Spray Paint, Gold, Metallic, 11 oz (245221)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Spray Paint, Black, Ultra-Flat, 12 oz (1676830V)
- RUST-OLEUM French Cream, Matte, 12 oz (282816)
- RUST-OLEUM Farmhouse White, Matte, 12 oz (376725)
- Rust-Oleum Spray Paint