Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Primer, 12 oz
Mfr # 285011
Zoro # G4101539
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Primer
- Net Weight 12 oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 285011
- Zoro # G4101539
- UPC # 20066277123
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Primer |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Dry Time Tack Free | 2-4 hr. |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Standards | MIR COMP |
Resin Type | Modified Alkyd |
Paint Sub-Brand | Stops Rust(R) |
Color Family | Whites |
Finish | Primer |
Compatible Surface Material | Wood |
Description
Spray Paint, Color Family Whites, Resin Type Modified Alkyd, Color White, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- MODERN MASTERS 6 Oz Tequila Gold WaterBased Decorative Metallic Paint (ME661)
- RUST-OLEUM 11 Oz Green Specialty Fluorescent Spray (1932830)
- RUST-OLEUM Clear, Semi-Gloss, 12 oz (949859)
- RUST-OLEUM Clear Chalked, Matte, 12 oz (302599)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- RUST-OLEUM Aged Copper, satin, 12 oz (241232)
- VORTEX 20 oz MRO High Solids Spray Paint Gloss White (VO3734773)
- Rust-Oleum Spray Paint