Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Gloss, 12 oz
Mfr # 7792830
Zoro # G4101651
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Net Weight 12 oz
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7792830
- Zoro # G4101651
- UPC # 20066779283
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Standards | MIR COMP |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Stops Rust |
Dry Time Tack Free | 2-4 hr. |
Spray Paints Item | Spray Paint |
Resin Type | Modified Alkyd |
Color Family | Whites |
Application Method | Spray |
Finish | Gloss |
Compatible Surface Material | Wood |
Description
Spray Paint, Color Family Whites, Resin Type Modified Alkyd, Color White, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152325)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- PREMIER 4 in Mini Paint Roller Cover, 1/2 in Nap, Perlon, 10 PK (84072)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (7776830)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7779830)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Green, Gloss, 15 oz (V2137838)
- RUST-OLEUM Silver, Hammered, 12 Oz (7213830)
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- Rust-Oleum Spray Paint