Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Gloss, 12 oz
Mfr # 1692830V
Zoro # G301977299
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 1692830V
- Zoro # G301977299
- UPC # 20066008901
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE Bronze Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3117)
- WOOSTER #4 Artist Paint Brush, White China Bristle, Wood Handle (F1622 #4)
- RUST-OLEUM RockSolid Brown Tone Water-Based Deck Refresh 1 gal (350060)
- MINWAX Semi-Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (152050000)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- RUST-OLEUM SR 5IN1 SPRAY STN WH 12OZ (376870)
- RUST-OLEUM Spray Paint, Black, Semi-Flat, 12 oz (1678830)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Yellow, Fluorescent, 14 oz (2242838)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- Rust-Oleum Spray Paint & Primer