Shop All Spray Paint
Rust-Oleum
Spray Paint, Warm Yellow, Gloss, 12 Oz
Mfr # 249091
Zoro # G1963511
product price: $7.35
/ea
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Yellows
- Paint and Primer Finish Gloss
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249091
- Zoro # G1963511
- UPC # 20066187484
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Yellows |
Color | Warm Yellow |
Paint and Primer Finish | Gloss |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Color Family | Yellows |
Dry Time Tack Free | 20 min. |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- PURDY 9" Paint Roller Cover, 1" Nap Nap, Polyester (14A688095)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 1 gal (PA904)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN4)
- RUST-OLEUM Spray Paint, Chestnut, Gloss, 12 Oz (249847)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- RUST-OLEUM Spray Paint, Berry Pink, Gloss, 12 Oz (334025)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Yellow, Gloss, 15 oz (V2148838)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Farmhouse Red Water-Based Acrylic Chalk Paint 30 oz (329211)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- Rust-Oleum Spray Paint