Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, True Blue, Gloss, 12 oz. (Discontinued)
Mfr # 1626830
Zoro # G3176905
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color True Blue
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1626830
- Zoro # G3176905
- UPC # 020066162689
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | True Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Coverage | 12 to 15 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Plastic, Wood |
Color Family | Blues |
Paint Sub-Brand | Industrial Choice |
Resin Type | Alkyd Enamel |
Standards | VOC and MIR Compliant |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | 1 to 24 hr. |
Dry Time Tack Free | 10 min. |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 100 Degrees F |
Compatible Surface Material | Masonry, Plastic, Wood |
Finish | Gloss |
Coverage Area | 12 to 15 sq ft |
Description
Spray Paint, Color Family Blues, Resin Type Alkyd Enamel, Color True Blue, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 10 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.