Shop All Spray Paint
Rust-Oleum
Spray Paint, Titanium Silver, Metallic, 11 oz
Mfr # 245220
Zoro # G1808899
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Silvers
- Coverage 10 to 15 sq. ft.
- Dry Time 1 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245220
- Zoro # G1808899
- UPC # 20066172596
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Flat, Resin Type Modified Alkyd, Color Titanium Silver, Container Size 11 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Inverted Marking Paint, 20 oz., Glo-Pink, Water -Based (SP20GP)
- RUST-OLEUM Chalked Paint, Matte, Coastal Blue, 1 qt (329207)
- MONARCH Drop Cloths 6 x 9 (10 oz) ( 1 Each) (DROP-6X9-10)
- READY SEAL Goof Proof Semi-Transparent Natural Cedar Oil-Based Penetrating Wood Stain and Sealer 1 g (112)
- RUST-OLEUM Spray Paint, Bonzed Amber, Forged Hammered, 12 oz (271480)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (245199)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- RUST-OLEUM Spray Paint, Banner Red, Gloss, 12 oz (1666830)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM Stops Rust Indoor and Outdoor Gloss Burgundy Oil Modified Alkyd Spray Paint 12 oz (376901)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (245197)
- Rust-Oleum Spray Paint