Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Stainless Steel, Gloss, 14 oz
Mfr # V2119838
Zoro # G0686831
original price:
$22.96
21% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Coverage 14 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2119838
- Zoro # G0686831
- UPC # 20066211998
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 14 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Stainless Steel, Container Size 14 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- INSL-X PRODUCTS WR 1019 Aquamarine Waterborne Pool Paint - 1 Gallon (IN327764)
- GENERAL FINISHES 1/2 Pt Nutmeg Gel Stain Oil-Based Heavy Bodied Stain (NH)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Orange, Gloss, 15 oz (V2155838)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- RUST-OLEUM Spray Paint, Khaki, Gloss, 12 oz (334037)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- Rust-Oleum Spray Paint