Shop All Spray Paint
Rust-Oleum
Spray Paint Specialty Glitter Rose Gold 10.25 oz Rose Gold
Mfr # 344697
Zoro # G710040836
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Glitter Rose Gold
- Net Weight 10.25 oz
- Color Family Golds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 344697
- Zoro # G710040836
- UPC # 20066437398
- Country of Origin United States
- Category Spray Paint
Details
Color | Glitter Rose Gold |
Net Weight | 10.25 oz |
Color Family | Golds |
Description
Rust-Oleum Specialty Glitter offers an intense sparkling finish for any craft or decorative project. Provides a full coverage of radiant shimmer for many surfaces including wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. For added protection, topcoat with the Rust-Oleum® Glitter Clear Sealer to prevent flaking and fading while maintaining a sparkling finish.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- PENOFIN Semi-Transparent Nantucket Mist Oil-Based Penetrating Wood Stain 1 gal (F3ENMGA)
- DEVILBISS Gravity Spray Gun, 0.059In/1.5mm (FLG-CNG-115)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- RUST-OLEUM 12 Oz Espresso Brown Universal Paint & Primer In One Spray Paint (245215)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM Dark Bronze, Hammered, 12 Oz (7218830)
- Rust-Oleum Spray Paint