Shop All Spray Paint
Rust-Oleum
Spray Paint, Spa Blue, Gloss, 12 oz
Mfr # 334045
Zoro # G1963310
product price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Net Weight 12 oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334045
- Zoro # G1963310
- UPC # 20066187507
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Spa Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Color Family | Blues |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle, 1 (PIC11-2.5)
- PURDY White Dove Woven Dralon Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 2 pk (140606042)
- HYDE Crack Opener Tool (45400)
- RUST-OLEUM Spray Paint, Machinery Gray, Gloss, 12 oz (202214)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM Dark Red, Matte, 12 Oz (358831)
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- RUST-OLEUM Spray Paint, Summer Squash, Satin, 12 Oz (334079)
- Rust-Oleum Spray Paint