Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, Smokey Beige, Satin, 12 oz (Discontinued)
Mfr # 299883
Zoro # G1962699
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Color Smokey Beige
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 299883
- Zoro # G1962699
- UPC # 20066317577
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Beiges |
Color | Smokey Beige |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Color Family | Beiges |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Resin Type | Alkyd |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.