Shop All Spray Paint
Rust-Oleum
Spray Paint, Silver Lilac, Satin, 12 Oz
Mfr # 329201
Zoro # G1963566
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 329201
- Zoro # G1963566
- UPC # 20066378448
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Color | Silver Lilac |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Color Family | Purples |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144380730)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle (4234)
- TRIMACO SuperTuff 19 in. W Nylon Mesh Plain Top Paint Strainer (11313)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Spray Paint, Dark Walnut, Satin, 12 Oz (334064)
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- RUST-OLEUM Spray Paint, Strawflower, Satin, 12 Oz (249065)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- KRYLON 2781 FUSION 12 OZ TXTRD DSRT SAND ALL-IN-1 (K02781007)
- Rust-Oleum Spray Paint & Primer