Shop All Spray Paint
Rust-Oleum
Spray Paint, Silver, Gloss, 14 oz
Mfr # 244305
Zoro # G7602332
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Silvers
- Color Silver
- Paint and Primer Finish Gloss
- Net Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 244305
- Zoro # G7602332
- UPC # 020066171575
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Galvanized Metal, Sheen Gloss, Resin Type Epoxy Ester, Color Silver, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- RUST-OLEUM Poppy Pink, Gloss, 12 Oz (347026)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 1 pt (ME396)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (334029)
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (286564)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- RUST-OLEUM High Gloss Clear, Clear, 11 oz (302110)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- Rust-Oleum Spray Paint & Primer