Shop All Spray Paint
Rust-Oleum
Spray Paint, Seaside, Satin, 12 Oz
Mfr # 334095
Zoro # G1962942
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334095
- Zoro # G1962942
- UPC # 20066346904
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Seaside |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Blues |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 20 min. |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-2402)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- SCHAEFER BRUSH 2" Chip Paint Brush (67194)
- TITAN Spray Gun Airless 1Tip (0538005)
- RUST-OLEUM Textured Spray Paint, White, Textured, 12 oz (7225830)
- RUST-OLEUM Gunmetal Gray, Flat Metallic, 11 oz (353091)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- RUST-OLEUM Spray Paint, Hunt Club Green, Satin, 12 oz (334072)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- KRYLON Short Cuts Red Pepper High Gloss 1 Fl. Oz. Hobby Paint (SCB-005)
- Rust-Oleum Spray Paint & Primer