Shop All Spray Paint
Rust-Oleum
Spray Paint, Satin Clear, Satin, 12 Oz
Mfr # 346952
Zoro # G1962802
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Satin Clear
- Paint and Primer Finish Satin
- Net Weight 12 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 346952
- Zoro # G1962802
- UPC # 20066189235
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Satin Clear |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Color Family | Clears |
Resin Type | Acrylic |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Anytime |
Application Temperature | 50 Degrees to 90 Degrees F |
Application Method | Spray |
Sheen | Satin |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Clear Spray provides a long-lasting, protective finish to a variety of surfaces. This fast drying coating is UV resistant and non-yellowing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Blok-Lok with Graffiti Control 2-in-1 Sealer (CR-0609)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 gal (GKPT94400)
- ZEELINE PUMP LACQUER THINNER F/15-55G DRUMS (NS365)
- RUST-OLEUM Spray, Galvanized, Bright Gray (7584838)
- RUST-OLEUM Spray Paint, Strawflower, Satin, 12 Oz (249065)
- RUST-OLEUM Imagine Glitter Rose Gold Spray Paint 10.25 oz (354068)
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- KRYLON Industrial Work Day Enamel Paint Brown (A04431007)
- Rust-Oleum Spray Paint