Shop All Spray Paint
Rust-Oleum
Spray Paint, Sail Blue, Gloss, 12 oz
Mfr # 7724830
Zoro # G4101889
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Net Weight 12 oz
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7724830
- Zoro # G4101889
- UPC # 20066772482
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Sail Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Dry Time Tack Free | 2-4 hr. |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Resin Type | Modified Alkyd |
Paint Sub-Brand | Stops Rust |
Standards | MIR COMP |
Application Method | Spray |
Color Family | Blues |
Finish | Gloss |
Compatible Surface Material | Wood |
Description
Spray Paint, Color Family Blues, Resin Type Modified Alkyd, Color Sail Blue, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- BEDFORD PRECISION PARTS Bedford Precision Cylinder-PwrTwin/PwrLnr 8900/10000/12000 for Graco 144-832 (57-3237)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- RUST-OLEUM Rust-Oleum Painter's Touch Gray Flat Water-Based Acrylic Ultra Cover Primer 1 qt (1980502)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- RUST-OLEUM Warm Gold, Metallic, 11 Oz (286524)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (285011)
- RUST-OLEUM Textured Spray Paint, Aged Iron, Textured, 12 Oz (223525)
- TOUCH N TONE Leather Brown, Gloss, 10 oz (55277830)
- Rust-Oleum Spray Paint & Primer