Shop All Spray Paint
Rust-Oleum
Spray Paint, Sage Green, Gloss, 12 Oz
Mfr # 249094
Zoro # G1963572
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249094
- Zoro # G1963572
- UPC # 20066187514
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Sage Green |
Paint and Primer Finish | Gloss |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Tack Free | 20 min. |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Exposure Conditions | Interior/Exterior |
Color Family | Greens |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Canvas Drop Cloth (58903GR)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/8)
- RUST-OLEUM Rustic Slate, Flat, 12 Oz (285222)
- HOME-PRO 9" Paint Roller Cover, 3/8" Nap, Polyester, 36 PK (922)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- RUST-OLEUM Spray Paint, Seaside, Gloss, 12 Oz (334050)
- RUST-OLEUM Spray Paint, Ivory, Gloss, 12 Oz (334035)
- RUST-OLEUM Hunter Green, Gloss, 12 Oz (334034)
- RUST-OLEUM Hammered Spray Paint, Antique Pewter, Forged Hammered, 12 oz (271481)
- RUST-OLEUM Dark Red, Matte, 12 Oz (358831)
- THE BRUSH MAN Weathered Wood, 12 PK (PAINT-RF-WEA)
- Rust-Oleum Spray Paint & Primer